Zoro Select
Malleable Iron Floor Flange Class 150
Mfr # 5P598
Zoro # G0633753
$4.17
4% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT Malleable Iron Floor Flange Class 150 5P599
- ZORO SELECT 1-1/2" Black Forged Steel Hex Head Plug 1MNF9
- ZORO SELECT Coupling, SS, 6 in Pipe Size, Black XHD 600
- ZORO SELECT Reducing Tee, 2x1-1/2x1-1/2 In. 783Y67
- ZORO SELECT Flange, Steel, Weld Neck, 1/2 in Pipe Size BULK-PF-417
- ZORO SELECT 3" Malleable Iron Union 2WU84
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 2 in ZFB222160
- ZORO SELECT Double Wye, Cast Iron, 6 x6 x4 x4", Socket ZFBSVFDWY64
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-15046
- ZORO SELECT Black Steel Blind Flange Class 150 FLCS1RFBL200
- ZORO SELECT Black Nipple, Seamless, 3/4x2 793PZ7
- Zoro Select Fittings