KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Marking Tape, Roll, 3In W, 108 ft. L

VALUE BRAND| Zoro #: G0818526| Mfr #: 3JXX8

$12.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Pattern: Striped
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818526 Mfr #: 3JXX8
Width: 3"Pattern: Striped
Retroreflective Grade: Not RetroreflectiveDiameter: 4-5/8"
Glow-in-the-Dark: NoMaterial: vinyl
Tape Format: Continuous RollItem: Floor Marking Tape
Safety Tape Color: Black, WhiteLegend: No legend
Roll Length: 108 ft.Performance Temp.: -20 Degrees to 140 Degrees F
Thickness: 8 milDie Cut Shape: Continuous Roll
Country of Origin (subject to change): China

Description

Floor Marking Tape, Pattern Striped, Black, White, Width 3 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 8 mil, Performance Temp. -20 Degrees to 140 Degrees F, Glow-in-the-Dark No

Reviews