Floor Register, 2x10, White

VALUE BRAND| Zoro #: G0384097| Mfr #: 4MJD3

$2.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384097 Mfr #: 4MJD3
Includes: -Voltage: -
Manufacturers Warranty Length: 1-YearFor Use With: -
Opening Required (In.): -Height (In.): -
Features: Electrocoated and Powder Coated SurfaceItem: Floor Register
Grille/Register Item: Floor RegisterWidth (In.): -
Free Area (Sq.-In.): -Type: Standard
Item: Floor RegisterOverall Height (In.): 3.38
Overall Width (In.): 11.13Depth (In.): 0.28
Max. Duct Height (In.): 2Max. Duct Width (In.): 10
Finish: WhiteConstruction: Steel
Bar Spacing: 7/16"RPM: -
Country of Origin (subject to change): China

Product Description

Floor Register, Standard, Floor Register, Overall Height (In.) 3.38, Height (In.) -, Overall Width (In.) 11.13, Width (In.) -, Depth (In.) 0.28, Max. Duct Height (In.) 2, Max. Duct Width (In.) 10, Opening Required (In.) -, 7/16 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.