Floor Register, 2x10", White

VALUE BRAND| Zoro #: G2130834| Mfr #: 4MJD8

$2.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130834 Mfr #: 4MJD8
Includes: -Voltage: -
Manufacturers Warranty Length: 1-YearFor Use With: -
Opening Required (In.): -Height (In.): -
Features: Electrocoated and Powder Coated SurfaceItem: Floor Register
Grille/Register Item: Floor RegisterWidth (In.): -
Free Area (Sq.-In.): -Type: Louvered
Item: Floor RegisterOverall Height (In.): 3.75
Overall Width (In.): 11.50Depth (In.): 1.55
Max. Duct Height (In.): 2Max. Duct Width (In.): 10
Finish: WhiteConstruction: Welded Steel
Bar Spacing: 1/2"RPM: -
Country of Origin (subject to change): China

Product Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 3.75, Height (In.) -, Overall Width (In.) 11.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 2, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.