Floor Register, 2x12, Brown

VALUE BRAND| Zoro #: G1041643| Mfr #: 4MJD4

$2.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1041643 Mfr #: 4MJD4
Grille/Register Item: Floor RegisterManufacturers Warranty Length: 1-Year
Features: Electrocoated and Powder Coated SurfaceItem: Floor Register
Type: StandardItem: Floor Register
Overall Height (In.): 3.38Overall Width (In.): 13.13
Depth (In.): 0.28Max. Duct Height (In.): 2
Max. Duct Width (In.): 12Finish: Brown
Construction: SteelBar Spacing: 7/16"
Country of Origin (subject to change): China

Product Description

This floor register from Value Brand is your next step to ensuring the air quality from your HVAC system remains high and steady. This standard floor register features a steel and a brown finish. Features of this floor register include: electrocoated and powder coated surface. Overall height is 3.38" and width is 13.13". The duct dimensions max out at 2" in height and 12" width.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.