LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Floor Register, 2x12", White

VALUE BRAND| Zoro #: G1849337| Mfr #: 4MJD9

$3.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849337 Mfr #: 4MJD9
Grille/Register Item: Floor RegisterItem: Floor Register
Manufacturers Warranty Length: 1-YearFeatures: Electrocoated and Powder Coated Surface
Type: LouveredItem: Floor Register
Overall Height (In.): 3.75Overall Width (In.): 13.50
Depth (In.): 1.55Max. Duct Height (In.): 2
Max. Duct Width (In.): 12Finish: White
Construction: Welded SteelBar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

Value Brand invites you to consider their floor register to help you on your way to a flawlessly operated HVAC system. This louvered floor register features a welded steel and a white finish. Features of this floor register include: electrocoated and powder coated surface. Overall height is 3.75" and width is 13.50". The duct dimensions max out at 2" in height and 12" width.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.