JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Floor Register, 2x14, Brown

VALUE BRAND| Zoro #: G0300264| Mfr #: 4MJD6

$3.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300264 Mfr #: 4MJD6
Item: Floor RegisterFeatures: Electrocoated and Powder Coated Surface
Grille/Register Item: Floor RegisterManufacturers Warranty Length: 1-Year
Type: StandardItem: Floor Register
Overall Height (In.): 3.38Overall Width (In.): 15.13
Depth (In.): 0.28Max. Duct Height (In.): 2
Max. Duct Width (In.): 14Finish: Brown
Construction: SteelBar Spacing: 7/16"
Country of Origin (subject to change): China

Product Description

Floor Register, Standard, Floor Register, Overall Height (In.) 3.38, Height (In.) -, Overall Width (In.) 15.13, Width (In.) -, Depth (In.) 0.28, Max. Duct Height (In.) 2, Max. Duct Width (In.) 14, Opening Required (In.) -, 7/16 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.