20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Floor Register, 2x14", Brown

VALUE BRAND| Zoro #: G2176964| Mfr #: 4MJE1

$3.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176964 Mfr #: 4MJE1
Manufacturers Warranty Length: 1-YearGrille/Register Item: Floor Register
Features: Electrocoated and Powder Coated SurfaceItem: Floor Register
Type: LouveredItem: Floor Register
Overall Height (In.): 3.75Overall Width (In.): 15.50
Depth (In.): 1.55Max. Duct Height (In.): 2
Max. Duct Width (In.): 14Finish: Brown
Construction: Welded SteelBar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 3.75, Height (In.) -, Overall Width (In.) 15.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 2, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.