Floor Register, 4x10", Brown

VALUE BRAND| Zoro #: G2174155| Mfr #: 4MJE9

$9.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174155 Mfr #: 4MJE9
Manufacturers Warranty Length: 1-YearItem: Floor Register
Grille/Register Item: Floor RegisterFeatures: Electrocoated and Powder Coated Surface
Type: LouveredItem: Floor Register
Overall Height (In.): 5.50Overall Width (In.): 11.50
Depth (In.): 1.83Max. Duct Height (In.): 4
Max. Duct Width (In.): 10Finish: Brown
Construction: Welded SteelBar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

With this floor register from Value Brand, you'll be on your way to making sure your air quality stays at the right level to keep you healthy. This louvered floor register features a welded steel and a brown finish. Overall height is 5.50" and width is 11.50". Features of this floor register include: electrocoated and powder coated surface. The duct dimensions max out at 4" in height and 10" width.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.