Floor Register, 4x12", Brown

VALUE BRAND| Zoro #: G0542823| Mfr #: 4JRR5

$3.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 5.50
Finish: Brown
Max. Duct Width (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542823 Mfr #: 4JRR5
Overall Height (In.): 5.50Finish: Brown
Max. Duct Width (In.): 12Bar Spacing: 1/2"
Max. Duct Height (In.): 4Type: Louvered
Manufacturers Warranty Length: 1-YearConstruction: Welded Steel
Overall Width (In.): 13.50Depth (In.): 1.55
Item: Floor RegisterGrille/Register Item: Floor Register
Features: Electrocoated and Powder Coated SurfaceCountry of Origin (subject to change): China

Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 5.50, Height (In.) -, Overall Width (In.) 13.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 4, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews