Floor Register, 4x12", Brown

VALUE BRAND| Zoro #: G1882833| Mfr #: 4MJF1

$10.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882833 Mfr #: 4MJF1
Item: Floor RegisterGrille/Register Item: Floor Register
Features: Electrocoated and Powder Coated SurfaceManufacturers Warranty Length: 1-Year
Type: LouveredItem: Floor Register
Overall Height (In.): 5.50Overall Width (In.): 11.50
Depth (In.): 1.83Max. Duct Height (In.): 4
Max. Duct Width (In.): 12Finish: Brown
Construction: Welded SteelBar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 5.50, Height (In.) -, Overall Width (In.) 11.50, Width (In.) -, Depth (In.) 1.83, Max. Duct Height (In.) 4, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.