WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Floor Register, 4x12", White

VALUE BRAND| Zoro #: G2023655| Mfr #: 4MJE4

$4.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Louvered
Max. Duct Width (In.): 12
Bar Spacing: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2023655 Mfr #: 4MJE4
Type: LouveredMax. Duct Width (In.): 12
Bar Spacing: 1/2"Features: Electrocoated and Powder Coated Surface
Overall Height (In.): 5.50Finish: White
Item: Floor RegisterGrille/Register Item: Floor Register
Manufacturers Warranty Length: 1-YearDepth (In.): 1.55
Construction: Welded SteelOverall Width (In.): 13.50
Max. Duct Height (In.): 4Country of Origin (subject to change): China

Product Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 5.50, Height (In.) -, Overall Width (In.) 13.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 4, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews