LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Floor Register, 6x10", Brown

VALUE BRAND| Zoro #: G2425586| Mfr #: 4MJE6

$5.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425586 Mfr #: 4MJE6
Item: Floor RegisterGrille/Register Item: Floor Register
Manufacturers Warranty Length: 1-YearFeatures: Electrocoated and Powder Coated Surface
Type: LouveredItem: Floor Register
Overall Height (In.): 7.50Overall Width (In.): 11.50
Depth (In.): 1.55Max. Duct Height (In.): 6
Max. Duct Width (In.): 10Finish: Brown
Construction: Welded SteelBar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this floor register from Value Brand. This louvered floor register features a welded steel and a brown finish. Overall height is 7.50" and width is 11.50". Features of this floor register include: electrocoated and powder coated surface. The duct dimensions max out at 6" in height and 10" width.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.