THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Floor Register, 6x12", Brown

VALUE BRAND| Zoro #: G1766877| Mfr #: 4MJC9

$9.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.75
Finish: Brown
Max. Duct Width (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766877 Mfr #: 4MJC9
Overall Height (In.): 7.75Finish: Brown
Max. Duct Width (In.): 12Bar Spacing: 2"
Max. Duct Height (In.): 6Type: Standard
Manufacturers Warranty Length: 1-YearConstruction: Stamped Steel
Overall Width (In.): 13.75Depth (In.): 0.73
Item: Floor RegisterGrille/Register Item: Floor Register
Features: Electrocoated and Powder Coated SurfaceCountry of Origin (subject to change): China

Description

Floor Register, Standard, Floor Register, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 13.75, Width (In.) -, Depth (In.) 0.73, Max. Duct Height (In.) 6, Max. Duct Width (In.) 12, Opening Required (In.) -, 2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Stamped Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews