Floor Register, 6x12", Brown

VALUE BRAND| Zoro #: G2029797| Mfr #: 4MJE7

$6.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029797 Mfr #: 4MJE7
Includes: -Voltage: -
Manufacturers Warranty Length: 1-YearFor Use With: -
Opening Required (In.): -Height (In.): -
Features: Electrocoated and Powder Coated SurfaceItem: Floor Register
Grille/Register Item: Floor RegisterWidth (In.): -
Free Area (Sq.-In.): -Type: Louvered
Item: Floor RegisterOverall Height (In.): 7.50
Overall Width (In.): 13.50Depth (In.): 1.55
Max. Duct Height (In.): 6Max. Duct Width (In.): 12
Finish: BrownConstruction: Welded Steel
RPM: -Bar Spacing: 1/2"
Country of Origin (subject to change): China

Product Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 7.50, Height (In.) -, Overall Width (In.) 13.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 6, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.