Zoro Select
Floor Register, 6 X 14, Brown, Steel
Mfr # 4MJD1
Zoro # G2292473
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 6
- Finish Brown
- Material Steel
Explore More Products
- ZORO SELECT Return Air Grille, 6 X 24, White, Steel 4MJR6
- ZORO SELECT Floor Register, 6 X 10, Brown, Steel 4MJE6
- ZORO SELECT Return Air Grille, 6 X 6, White, Steel 4MJN2
- ZORO SELECT Return Air Grille, 14 X 14, White, Steel 4MJR2
- ZORO SELECT Filtered Return Air Grille, 14 X 24, White, Steel 4MJT7
- ZORO SELECT Filtered Return Air Grille, 20 X 30, White, Steel 4MJU1
- IMPERIAL MFG Grill Return Air 12X6In Wht RG2298
- PROSOURCE Grill Return Air 12X6In Wht 1RA1206
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic TC-24-2448-2PK
- WORLDWIDE SOURCING Register Floor 2X10In Wht FR01-2X10W
- PROSOURCE ProSource BB-18W Baseboard Register, 18 in W x 4-1/2 in H Duct Opening, Steel, White BB-18W
- Zoro Select Air Vent Covers & Floor Registers