Floor Register, 6x14", Brown

VALUE BRAND| Zoro #: G1012593| Mfr #: 4MJE8

$7.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.50
Finish: Brown
Max. Duct Width (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012593 Mfr #: 4MJE8
Overall Height (In.): 7.50Finish: Brown
Max. Duct Width (In.): 14Bar Spacing: 1/2"
Max. Duct Height (In.): 6Type: Louvered
Manufacturers Warranty Length: 1-YearConstruction: Welded Steel
Overall Width (In.): 15.50Depth (In.): 1.55
Item: Floor RegisterGrille/Register Item: Floor Register
Features: Electrocoated and Powder Coated SurfaceCountry of Origin (subject to change): China

Description

Floor Register, Louvered, Floor Register, Overall Height (In.) 7.50, Height (In.) -, Overall Width (In.) 15.50, Width (In.) -, Depth (In.) 1.55, Max. Duct Height (In.) 6, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/2 In., Brown Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews