Floor Screw, Flat, 1/4x2 In, Star, T30, Pk224

VALUE BRAND| Zoro #: G2280126| Mfr #: 5UXU4

$29.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280126 Mfr #: 5UXU4
Driver Size: T30Drive Type: Star
Meets/Exceeds: ASME B18.6.4Finish: Silver Ceramic
Item: Floor ScrewSystem of Measurement: Inch
Size: 1/4"Head Type: Flat
Application: Wood to MetalMaterial: Steel
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Floor Screw, Head Type Flat, Steel, Silver Ceramic Finish, Size 1/4", Length 2", Drive Type Star, Driver Size T30, Application Wood to Metal, Meets/Exceeds ASME B18.6.4, Package Quantity 224

Product Reviews

Save 15%. Sign up for Z-mail.