JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Floor Screw, Flat, 1/4x3 In, Star, T30, Pk152

VALUE BRAND| Zoro #: G2455966| Mfr #: 5UXU6

$29.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455966 Mfr #: 5UXU6
Size: 1/4"Material: steel
Application: Wood to MetalHead Type: Flat
Finish: Silver CeramicItem: Floor Screw
System of Measurement: InchMeets/Exceeds: ASME B18.6.4
Drive Type: StarDriver Size: T30
Length: 3"Country of Origin (subject to change): Taiwan

Product Description

Floor Screw, Head Type Flat, Steel, Silver Ceramic Finish, Size 1/4", Length 3", Drive Type Star, Driver Size T30, Application Wood to Metal, Meets/Exceeds ASME B18.6.4, Package Quantity 152

Product Reviews

Save 15%. Sign up for Z-mail.