KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sign, Black/Yellow, 14 In. x 20 In

VALUE BRAND| Zoro #: G1189991| Mfr #: 3YRR2

$19.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189991 Mfr #: 3YRR2
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Legend Color: ANSI Compliant: No
Item: Floor signLegend: Caution Restricted Area
Height: 20"OSHA Compliant: Yes
Header: No HeaderBackground Color:
Material: UV Resistant: Yes
Sign Shape: RectangleCountry of Origin (subject to change): China

Description

Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 20 In., Width 14 In., Sign Material Vinyl, Header No Header, Legend Caution Restricted Area, Sign Shape Rectangle

Reviews