Floor Sign, Black/Yellow, 14 In. x 20 In

VALUE BRAND| Zoro #: G1059956| Mfr #: 3YRT1

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059956 Mfr #: 3YRT1
Sign Shape: RectangleUV Resistant: Yes
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: Yes
Item: Floor SignDouble-Sided: No
ANSI Compliant: NoHeader: No Header
Legend: Caution Watch Your StepMaterial: Vinyl
Width: 14"Height: 20"
Legend Color: BlackBackground Color: Yellow
Country of Origin (subject to change): China

Product Description

Floor Sign, Legend Caution Watch Your Step, Header No Header, Vinyl, Height 20 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.