Floor Sign, Black/Yellow, 24 In. x 6 In.

VALUE BRAND| Zoro #: G2402671| Mfr #: 3YRW6

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402671 Mfr #: 3YRW6
Sign Shape: RectangleUV Resistant: Yes
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: Yes
Item: Floor signDouble-Sided: No
ANSI Compliant: NoHeader: No Header
Legend: Caution Tripping HazardMaterial: vinyl
Width: 24"Height: 6"
Glow-in-the-Dark: NoLegend Color: black
Background Color: YellowCountry of Origin (subject to change): China

Product Description

Floor Sign, Legend Caution Tripping Hazard, Header No Header, Vinyl, Height 6 In., Width 24 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.