KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sign, Green/White, 14 In x 20 In

VALUE BRAND| Zoro #: G1963017| Mfr #: 3YRL9

$30.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963017 Mfr #: 3YRL9
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Eyewash and Shower
Glow-in-the-Dark: NoLegend Color: Green
ANSI Compliant: NoItem: Floor sign
Legend: Emergency ShowerHeight: 20"
OSHA Compliant: YesBackground Color: White
Material: vinylUV Resistant: Yes
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): China

Description

Floor Sign, Subject Matter Eyewash and Shower, Legend Emergency Shower, Header No Header, Vinyl, Height 20 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Green, Background Color White

Reviews