Floor Sign, Green/White, 14 In x 20 In

VALUE BRAND| Zoro #: G0979754| Mfr #: 3YRN8

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979754 Mfr #: 3YRN8
Sign Shape: RectangleUV Resistant: Yes
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: Yes
Item: Floor signDouble-Sided: No
ANSI Compliant: NoHeader: No Header
Legend: Emergency Eye WashMaterial: vinyl
Width: 14"Height: 20"
Glow-in-the-Dark: NoLegend Color: Green
Background Color: WhiteCountry of Origin (subject to change): China

Product Description

Floor Sign, Legend Emergency Eye Wash, Header No Header, Vinyl, Height 20 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Green, Background Color White

Product Reviews

Save 15%. Sign up for Z-mail.