KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sign, Red/White, 14 In. x 20 In

VALUE BRAND| Zoro #: G1076083| Mfr #: 3YRL5

$35.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076083 Mfr #: 3YRL5
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Legend Color: RedANSI Compliant: No
Item: Floor signLegend: Stop Protective Equipment Required Past This Point
Height: 20"OSHA Compliant: Yes
Header: No HeaderBackground Color: White
Material: vinylUV Resistant: Yes
Sign Shape: RectangleCountry of Origin (subject to change): China

Description

Floor Sign, Legend Stop Protective Equipment Required Past This Point, Header No Header, Vinyl, Height 20 In., Width 14 In., Retroreflective Grade Not Retroreflective, Legend Color Red, Background Color White

Reviews