Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr

VALUE BRAND| Zoro #: G2102484| Mfr #: 2NPG8

$4.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (1) Zinc Plated Steel Snubbing Washer
Durometer Hardness: 60"
Item: Floor Mount 2-Pc. Center Bounded Vibration Isolator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102484 Mfr #: 2NPG8
Includes: (1) Zinc Plated Steel Snubbing WasherDurometer Hardness: 60"
Item: Floor Mount 2-Pc. Center Bounded Vibration IsolatorDimension R: 0.04"
Dimension C1: 0.75"Dimension A: 0.39"
Deflection: 0.01" to 0.05"Dimension D: 0.40"
Max. Load Axial: 130 lb.Dimension C: 0.75"
Max. Load Radial: 80 lb.Dimension C2: 0.79"
Dimension F: 1.25"Structural Support Thick: 0.38"
Isolator Type: NeopreneDimension B: 1.31"
Dimension E: 0.38"Country of Origin (subject to change): Taiwan

Description

Floor Mount 2-Pc. Center Bounded Vibration Isolator, Neoprene, Deflection 0.01 In. to 0.05 In., Max. Load Axial 130 lb., Max. Load Radial 80 lb., Structural Support Thick 0.38 In., Includes (1) Zinc Plated Steel Snubbing Washer, Dimension A 0.39 In.

Reviews