KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorosilicone Washer, 1/4 In, PK10

VALUE BRAND| Zoro #: G2133887| Mfr #: 4PAU3

$6.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.230"
Type: flat
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133887 Mfr #: 4PAU3
Inside Dia.: 0.230"Type: flat
Color: BlueThickness: 0.062"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 0.625"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -65 to 450
Fits Bolt Sizes: 1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.020"
Seal Type: -Material: Fluorosilicone
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Fluorosilicone, Fits Bolt Sizes 1/4 In, Inside Dia. 0.230 In, Outside Dia. 0.625 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. -65 to 450 F, Color Blue, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews