STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Fluorosilicone Washer, 5/16 In, Pk10

VALUE BRAND| Zoro #: G0731166| Mfr #: 4PAU4

$6.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -65 to 450
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731166 Mfr #: 4PAU4
Temp. (F): -65 to 450Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 5/16"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.687"
Type: flatInside Dia.: 0.290"
Thickness: 0.062"Seal Material: -
Durometer: Shore A: 50 to 70Material: Fluorosilicone
Color: BlueItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Fluorosilicone, Fits Bolt Sizes 5/16 In, Inside Dia. 0.290 In, Outside Dia. 0.687 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. -65 to 450 F, Color Blue, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews