KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorosilicone Washer, Fits 1 In

VALUE BRAND| Zoro #: G0416674| Mfr #: 4PAU9

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.990"
Type: flat
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416674 Mfr #: 4PAU9
Inside Dia.: 0.990"Type: flat
Color: BlueThickness: 0.062"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 2.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -65 to 450
Fits Bolt Sizes: 1"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 1Thickness Tolerance: +/-0.020"
Seal Type: -Material: Fluorosilicone
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Fluorosilicone, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. -65 to 450 F, Color Blue, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant

Reviews