Fluorosilicone Washer, Fits#12, Pk10

VALUE BRAND| Zoro #: G0917551| Mfr #: 4PAU2

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0917551 Mfr #: 4PAU2
Seal Type: -Rockwell Hardness: -
Durometer: Shore A: 50 to 70Thickness Tolerance: +/-0.020"
Item: Sealing WasherMaterial: Fluorosilicone
Thickness: 0.062"Application: Cushioning, Sealing and Vibration Resistant
Color: BlueType: Flat
Temp. (F): -65 to 450Seal Material: -
Fits Bolt Sizes: #12Inside Dia.: 0.195"
Outside Dia.: 0.562"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Fluorosilicone, Fits Bolt Sizes #12, Inside Dia. 0.195 In, Outside Dia. 0.562 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. -65 to 450 F, Color Blue, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.