JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flush Cleanout Tee, 4 In FNPT x Hub

VALUE BRAND| Zoro #: G1663042| Mfr #: 1WJN4

$17.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663042 Mfr #: 1WJN4
Specific Fitting Shape: Flush Cleanout TeeFitting Connection Type: Hub x Hub x FNPT
Pipe Size (Fittings): 4"Temp. Range: -40 Degrees to 180 Degrees F
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Standards: Cell Class 32222 As Defined In ASTM D3965Pipe Fitting Material: ABS
Item: Flush Cleanout TeeCountry of Origin (subject to change): United States

Product Description

Flush Cleanout Tee, ABS Pipe Fitting Material, Pipe Size (Fittings) 4 In., Fitting Connection Type Hub x Hub x FNPT, Standards Cell Class 32222 As Defined In ASTM D3965, Temp. Range -40 Degrees to 180 Degrees F

Product Reviews