Flush Closet Flange, 4 In, ABS, Hub

VALUE BRAND| Zoro #: G2249466| Mfr #: 1WHT1

$6.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Toilet Flange
Material: ABS
Size: 4" Hub x 3" Spigot

Technical Specifications

Zoro #: G2249466 Mfr #: 1WHT1
For Use With Grainger Item Number: 2DGG4For Use With Mfr. Model Number: APC040010
Standards: Cell Class 32222 as Defined In ASTM D3965Size: 4" Hub x 3" Spigot
Material: ABSItem: Toilet Flange
Sub-Category: Hardware and GasketsCountry of Origin (subject to change): United States

Product Description

Toilet Flange, For Use With Item Number G7578943, For Use With Mfr. Model Number APC040010, Material ABS, Size 4 In. Hub x 3 In. Spigot, Standards Cell Class 32222 As Defined In ASTM D3965

Product Reviews