Gift buying made easy: Shop Zoro.com Gift Certificates

Foam Ball, Polyether, Charcoal, 2-3/4 In D

VALUE BRAND| Zoro #: G0276857| Mfr #: 5GCH7

$3.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276857 Mfr #: 5GCH7
Stretch Limit: 250%Standards: -
Finish: Smooth CellularCell Type: Open
Item: Foam BallMaterial: Polyether
Tensile Strength: 15 psiFirmness @ 25% Deflection: 0.40 psi
Color: CharcoalDensity: 1.45 lb./cu.ft.
Temp. Range: -20 Degrees to 180 Degrees FDiameter: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Foam Ball, Cell Type Open, Diameter 2-3/4 In., Material Polyether, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 15 psi, Firmness @ 25 Percent Deflection 0.40 psi, Stretch Limit 250 Percent, Density 1.45 lb./cu.ft., Standards -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.