KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Ball, Polyether, Charcoal, 3-1/2 In D

VALUE BRAND| Zoro #: G2099501| Mfr #: 5GCH8

$4.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Charcoal
Finish: Smooth Cellular
Diameter: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099501 Mfr #: 5GCH8
Color: CharcoalFinish: Smooth Cellular
Diameter: 3-1/2"Material: Polyether
Temp. Range: -20 Degrees to 180 Degrees FItem: Foam Ball
Firmness @ 25% Deflection: 0.40 psiTensile Strength: 15 psi
Density: 1.45 lb./cu.ft.Cell Type: Open
Stretch Limit: 250%Standards: -
Country of Origin (subject to change): United States

Description

Foam Ball, Cell Type Open, Diameter 3-1/2 In., Material Polyether, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 15 psi, Firmness @ 25 Percent Deflection 0.40 psi, Stretch Limit 250 Percent, Density 1.45 lb./cu.ft., Standards -

Reviews