Foam Ball, Polyether, Charcoal, 7 In Dia

VALUE BRAND| Zoro #: G0408335| Mfr #: 5GCR4

$14.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408335 Mfr #: 5GCR4
Temp. Range: -20 Degrees to 180 Degrees FTensile Strength: 15 psi
Firmness @ 25% Deflection: 0.40 psiCell Type: Open
Finish: Smooth CellularColor: Charcoal
Item: Foam BallDensity: 1.45 lb./cu.ft.
Material: PolyetherStretch Limit: 250%
Diameter: 7"Country of Origin (subject to change): United States

Product Description

Foam Ball, Cell Type Open, Diameter 7 In., Material Polyether, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 Degrees to 180 Degrees F, Tensile Strength 15 psi, Firmness @ 25 Percent Deflection 0.40 psi, Stretch Limit 250 Percent, Density 1.45 lb./cu.ft., Standards -

Product Reviews

Save 15%. Sign up for Z-mail.