Paint Brush, 1in., 6-3/4in.

VALUE BRAND| Zoro #: G0638084| Mfr #: 1XRJ9

$0.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Flat Sash
Basic Handle Material: Wood
Bristle Material: Foam
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638084 Mfr #: 1XRJ9
Brush Style: Flat SashBasic Handle Material: Wood
Bristle Material: FoamItem: Foam Brush
Basic Bristle Material: SyntheticBasic Coating Type: All Paint & Coatings
Brush Size: 1"Paint Base Type: Water
Bristle Stiffness: SoftBristle Length: 1-7/8"
Brush Thickness: 9/16"Country of Origin (subject to change): China

Description

Foam Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 1 In., Basic Bristle Material Synthetic, Bristle Material Foam, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews