Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Paint Brush, 2in., 6-3/4in.

VALUE BRAND| Zoro #: G0819716| Mfr #: 1XRK1

$0.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Length: 2-5/8"
Basic Coating Type: All Paint & Coatings
Brush Style: Flat Sash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819716 Mfr #: 1XRK1
Bristle Length: 2-5/8"Basic Coating Type: All Paint & Coatings
Brush Style: Flat SashBrush Size: 2"
Item: Foam BrushBristle Material: Foam
Basic Bristle Material: SyntheticBristle Stiffness: Soft
Brush Thickness: 9/16"Basic Handle Material: Wood
Country of Origin (subject to change): China

Description

Paint Brush, Foam, Size 2 In., Brush Length 2-5/8 In., Overall Length 6-3/4 In., Thickness 9/16 In., Natural Handle Color, Paint Type Water Based, Oil Based, Foam Brush MaterialUnfinished Wood Handle Material

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews