Foam Brush, Flat Sash, 3"

VALUE BRAND| Zoro #: G1560246| Mfr #: 1XRK2

$0.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bristle Length: 2-5/8"
Basic Coating Type: All Paint & Coatings
Brush Style: Flat Sash
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1560246 Mfr #: 1XRK2
Bristle Length: 2-5/8"Basic Coating Type: All Paint & Coatings
Brush Style: Flat SashBrush Size: 3"
Item: Foam BrushBristle Material: Foam
Basic Bristle Material: SyntheticBristle Stiffness: Soft
Brush Thickness: 9/16"Basic Handle Material: Wood
Country of Origin (subject to change): China

Product Description

Foam Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Foam, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews