Foam Cube, Polyether, Charcoal, 2 3/4 In Sq

VALUE BRAND| Zoro #: G0858286| Mfr #: 5GCJ1

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Temp. Range (F): -20 to 180
Finish: Smooth Cellular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858286 Mfr #: 5GCJ1
Package Quantity: 1Temp. Range (F): -20 to 180
Finish: Smooth CellularDensity: 1.45 lbs./cu.ft.
Square: 2-3/4"Type: Open Cell
Material: PolyetherColor: Charcoal
Item: Foam CubeStretch Limit: 250%
Tensile Strength (PSI): 15Standards: -
Firmness @ 25% Deflection (PSI): 0.40Country of Origin (subject to change): United States

Description

Foam Cube, Open Cell, Material Polyether, Square 2 3/4 In, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 to 180 F, Tensile Strength 15 PSI, Firmness @ 25% Deflection 0.40 PSI, Stretch Limit 250%, Density 1.45 lbs./cu.ft.

Reviews