Foam Cube, Polyether, Charcoal, 3 1/2 In Sq

VALUE BRAND| Zoro #: G1074963| Mfr #: 5GCJ2

$3.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Charcoal
Finish: Smooth Cellular
Item: Foam Cube
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1074963 Mfr #: 5GCJ2
Density: 1.45 lbs./cu.ft.Type: Open Cell
Finish: Smooth CellularTemp. Range (F): -20 to 180
Tensile Strength (PSI): 15Stretch Limit: 250%
Firmness @ 25% Deflection (PSI): 0.40Item: Foam Cube
Material: PolyetherColor: Charcoal
Square: 3-1/2"Country of Origin (subject to change): United States

Product Description

Foam Cube, Open Cell, Material Polyether, Square 3 1/2 In, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 to 180 F, Tensile Strength 15 PSI, Firmness @ 25% Deflection 0.40 PSI, Stretch Limit 250%, Density 1.45 lbs./cu.ft.

Product Reviews