KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Cube, Polyether, Charcoal, 8 In Sq

VALUE BRAND| Zoro #: G0762763| Mfr #: 5GCR6

$25.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Open Cell
Color: Charcoal
Finish: Smooth Cellular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762763 Mfr #: 5GCR6
Type: Open CellColor: Charcoal
Finish: Smooth CellularSquare: 8"
Temp. Range (F): -20 to 180Item: Foam Cube
Package Quantity: 1Density: 1.45 lbs./cu.ft.
Tensile Strength (PSI): 15Stretch Limit: 250%
Material: PolyetherStandards: -
Firmness @ 25% Deflection (PSI): 0.40Country of Origin (subject to change): United States

Description

Foam Cube, Open Cell, Material Polyether, Square 8 In, Finish Smooth Cellular, Color Charcoal, Temp. Range -20 to 180 F, Tensile Strength 15 PSI, Firmness @ 25% Deflection 0.40 PSI, Stretch Limit 250%, Density 1.45 lbs./cu.ft.

Reviews