KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Roll, Poly, Charcoal, 1/2 x54 In, 25 ft

VALUE BRAND| Zoro #: G0346351| Mfr #: 5GDJ9

$291.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 54"
Width Tolerance: +/-0.250"
Thickness Tolerance: +/-0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346351 Mfr #: 5GDJ9
Width: 54"Width Tolerance: +/-0.250"
Thickness Tolerance: +/-0.250"Color: Charcoal
Backing Type: PSAFinish: Smooth Cellular
Temp. Range: -20 Degrees to 180 Degrees FItem: Foam Roll
Length: 25 ft.Firmness @ 25% Deflection: 0.55 to 0.74 psi
Thickness: 1/2"Tensile Strength: 20 psi
Density: 2 lb./cu. ft.Cell Type: Open
Stretch Limit: 0.9Material: Polyester
Standards: UL94HF1Length Tolerance: +/-0.250"
Country of Origin (subject to change): United States

Description

Foam Roll, Cell Type Open, Material Polyester, Thickness 1/2 In., Width 54 In., Length 25 ft., Finish Smooth Cellular, Color Charcoal, Backing Type PSA, Temp. Range -20 Degrees to 180 Degrees F, Thickness Tolerance +/-0.250 In., Width Tolerance +/-0.250 In., Length Tolerance +/-0.250 In., Tensile Strength 20 psi, Firmness @ 25 Percent Deflection 0.55 to 0.74 psi, Stretch Limit 0.9, Density 2 lb./cu. ft., Standards UL94HF1

Reviews