Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Foam Roll 12" x 1500 ft., Perforated, 1/16" Thickness

VALUE BRAND| Zoro #: G1967271| Mfr #: 1HAX1

$65.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 1500 ft.
Color: White
Item: Foam Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967271 Mfr #: 1HAX1
Roll Length: 1500 ft.Color: White
Item: Foam RollMaterial: polypropylene
Thickness: 1/16"Roll Width: 12"
Perforation Increments: 12"Perforated / Non-Perforated: Yes
Country of Origin (subject to change): United States

Description

Foam Roll, Perforated, Polypropylene, White, Roll Width 12 In., Roll Length 1500 ft., Thickness 1/16 In., Perforation Increments 12 In.

Reviews