Foam Roll, White, 12 In. W, 450 ft. L

VALUE BRAND| Zoro #: G1281542| Mfr #: 1HAX7

$59.73 /ea

This item ships free. DetailsStandard ground shipping
Details:
Material: polypropylene
Thickness: 1/8"
Roll Width: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1281542 Mfr #: 1HAX7
Material: polypropyleneThickness: 1/8"
Roll Width: 12"Color: white
Roll Length: 450 ft.Perforation Increments: 12"
Item: Foam RollCountry of Origin (subject to change): United States

Product Description

Foam Roll, Perforated, Polypropylene, White, Roll Width 12 In., Roll Length 450 ft., Thickness 1/8 In., Perforation Increments 12 In.

Product Reviews