KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3

VALUE BRAND| Zoro #: G2265882| Mfr #: 5VFJ3

$242.48 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 24"
Item: Foam Roll
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265882 Mfr #: 5VFJ3
Roll Width: 24"Item: Foam Roll
Color: WhitePerforation Increments: 12"
Roll Length: 250 ft.Perforated / Non-Perforated: Yes
Thickness: 1/4"Country of Origin (subject to change): United States

Description

Foam Roll, Perforated, White, Roll Width 24 In., Roll Length 250 ft., Thickness 1/4 In., Perforation Increments 12 In., Package Quantity 3

Reviews