Foam Roll 24" x 600 ft., Perforated, 3/32" Thickness

VALUE BRAND| Zoro #: G2139216| Mfr #: 1HAY4

$94.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 600 ft.
Color: White
Item: Foam Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139216 Mfr #: 1HAY4
Roll Length: 600 ft.Color: White
Item: Foam RollMaterial: polypropylene
Thickness: 3/32"Roll Width: 24"
Perforation Increments: 12"Perforated / Non-Perforated: Yes
Country of Origin (subject to change): United States

Description

Foam Roll, Perforated, Polypropylene, White, Roll Width 24 In., Roll Length 600 ft., Thickness 3/32 In., Perforation Increments 12 In.

Reviews