WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Foam Roll, White, 24 In. W, 900 ft. L

VALUE BRAND| Zoro #: G0796187| Mfr #: 1HAY2

$106.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Material: polypropylene
Thickness: 1/16"
Roll Width: 24"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0796187 Mfr #: 1HAY2
Material: polypropyleneThickness: 1/16"
Roll Width: 24"Color: white
Roll Length: 900 ft.Perforation Increments: 12"
Item: Foam RollCountry of Origin (subject to change): United States

Product Description

Foam Roll, Perforated, Polypropylene, White, Roll Width 24 In., Roll Length 900 ft., Thickness 1/16 In., Perforation Increments 12 In.

Product Reviews