Foam Roll 36" x 1500 ft., Perforated, 1/16" Thickness

VALUE BRAND| Zoro #: G0471651| Mfr #: 1HAY8

$254.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 1500 ft.
Color: White
Item: Foam Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471651 Mfr #: 1HAY8
Roll Length: 1500 ft.Color: White
Item: Foam RollMaterial: polypropylene
Thickness: 1/16"Roll Width: 36"
Perforation Increments: 12"Perforated / Non-Perforated: Yes
Country of Origin (subject to change): United States

Description

Foam Roll, Perforated, Polypropylene, White, Roll Width 36 In., Roll Length 1500 ft., Thickness 1/16 In., Perforation Increments 12 In.

Reviews