KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Foam Seal, 10 ft., 1/2 in. W, Black, Rubber

VALUE BRAND| Zoro #: G0918303| Mfr #: 2RRF3

$4.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1/2"
Insert Material: Nitrile Sponge Rubber
Item: Foam Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918303 Mfr #: 2RRF3
Overall Width: 1/2"Insert Material: Nitrile Sponge Rubber
Item: Foam SealFor Use With: Marine and Auto
Color: BlackOverall Length: 10 ft.
Sold As: RollOverall Height: 3/8"
Mounting Type: Self-AdhesiveMaterial: Nitrile Sponge Rubber
Country of Origin (subject to change): United States

Description

Foam Seal, Overall Length 10 ft., Overall Width 1/2 In., Overall Height 3/8 In., Color Black, Material Nitrile Sponge Rubber, Insert Material Nitrile Sponge Rubber, Mounting Type Self-Adhesive, For Use With Marine and Auto, Sold As Roll

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews