WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Foam Seal, 17ft, Gray, PVC Closed Cell Foam

VALUE BRAND| Zoro #: G2341936| Mfr #: 2RRE4

$2.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Overall Height: 3/16"
Item: Foam Seal
Material: PVC Closed Cell Foam
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2341936 Mfr #: 2RRE4
Overall Height: 3/16"Item: Foam Seal
Material: PVC Closed Cell FoamMounting Type: Self-Adhesive
Insert Material: PVC Closed Cell FoamOverall Width: 3/8"
Overall Length: 17 ft.Color: Gray
Sold As: RollFor Use With: Windows/Doors
Country of Origin (subject to change): United States

Product Description

Foam Seal, Overall Length 17 ft., Overall Width 3/8 In., Overall Height 3/16 In., Color Gray, Material PVC Closed Cell Foam, Insert Material PVC Closed Cell Foam, Mounting Type Self-Adhesive, For Use With Windows/Doors, Sold As Roll

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews